
Wthl Eco Rainshower Hd Wr
Mfr # S112EPWR
Zoro # G412415420
product price: $708.68
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Wrought Iron
Width
12 in
Depth
4 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S112EPWR
Zoro #
G412415420
UPC #
26508222096
Country of Origin
United States
Dimensions
Width
12 in
Depth
4 in
Length
12.7 in
Details
Flow Rate
1.75 GPM
Finish
Wrought Iron
Standards
Watersense Listed
Description
- •antique-inspired wrought iron finish gives your space a highly traditional feel
- •generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •one-function full spray
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •limited lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.