Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wthl Shr Arm and Flange Wr

  • Mfr # S113WR

  • Zoro # G612373223


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Finish
Wrought Iron (WR)
Depth (In.)
2.75 in
Width (In.)
9.25 in
Length
13.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S113WR
Zoro #
G612373223
UPC #
26508133989
Country of Origin
United States

Dimensions

Depth (In.)
2.75 in
Width (In.)
9.25 in
Length
13.63 in

Details

Finish
Wrought Iron (WR)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.