Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wthl Shr Arm & Flange Bg

  • Mfr # S133BG

  • Zoro # G408463794


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Length
13.625 in
Height (In.)
2.75 in
Width (In.)
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S133BG
Zoro #
G408463794
UPC #
26508351314
Country of Origin
China

Dimensions

Length
13.625 in
Height (In.)
2.75 in
Width (In.)
9.25 in

Details

Finish
Brushed Gold

Description


brushed gold pairs rich, warm tones with lush texturing for a timeless finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.