Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Wynford 24" Double Towel Bar Bright Nickel YB5222NL

Wynford 24" Double Towel Bar Bright Nickel (Discontinued)

  • Mfr # YB5222NL
  • Zoro # G2171922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5222NL
Zoro #
G2171922
UPC #
034584023643
Country of Origin
China

Details

Item
Wynford 24" Double Towel Bar Bright Nick

Description

Wynford 24 In. Double Towel Bar Bright Nick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.