Wynford Brushed Nickel M-Core 4-Series Tub/Shower Valve Only
Mfr # UT45501BN
Zoro # G015694666
product price: $536.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Depth (In.)
4.7 in
Width (In.)
7.8 in
Length
7.8 in
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT45501BN
Zoro #
G015694666
UPC #
26508348277
Country of Origin
United States
Dimensions
Depth (In.)
4.7 in
Width (In.)
7.8 in
Length
7.8 in
Details
Finish
Brushed Nickel
Color
Nickel
Description
- brushed nickel finish brings the warm look of stainless to your bath
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- lever handle makes it easy to adjust the water
- M-CORE cartridge included with the trim
- M-CORE 4 series cartridge included
- built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- complies with Americans with Disabilities Act (ADA) specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.