Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wynford M-Core 2S S/O Ep Trim Bn

  • Mfr # UT24502EPBN

  • Zoro # G912373961


product price: $443.23
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Depth (In.)
5.2 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT24502EPBN
Zoro #
G912373961
UPC #
26508339039
Country of Origin
United States

Dimensions

Depth (In.)
5.2 in
Length
7.9 in
Width (In.)
7.4 in

Details

Finish
Brushed Nickel
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.