Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wynford M-Core 2S V/O Trim Ch

  • Mfr # UT24501

  • Zoro # G308437512


product price: $243.63
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.7 in
Width
7.8 in
Length
8.3 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT24501
Zoro #
G308437512
UPC #
26508338988
Country of Origin
United States

Dimensions

Height
4.7 in
Width
7.8 in
Length
8.3 in

Details

Finish
Chrome
Application
Residential

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.