Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wynford M-Core Transfer M-Core Transfer Valve Trim

  • Mfr # UT4511

  • Zoro # G701233223


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
3.88 in
Width
5.69 in
Length
5.88 in
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team