Zoro Homepage
This item is Discontinued.
Moen Wynford M Shower Only Trim Bn T5502BN

Wynford M Shower Only Trim Bn (Discontinued)

  • Mfr # T5502BN
  • Zoro # G806898112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5502BN
Zoro #
G806898112
UPC #
26508253809
Country of Origin
United States

Dimensions

Height (In.)
5.5
Length
13.13
Width (In.)
9.13

Details

Item
Trim
Finish
Brushed Nickel
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.