Zoro Homepage
This item is Discontinued.
Moen Wynford Mnt Shower Only Trim Orb T5502ORB

Wynford Mnt Shower Only Trim Orb (Discontinued)

  • Mfr # T5502ORB
  • Zoro # G406898116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5502ORB
Zoro #
G406898116
UPC #
26508256060
Country of Origin
China

Dimensions

Height (In.)
5.5
Width (In.)
9.13
Length
13.13

Details

Item
Trim
Finish
Oil Rubbed Bronze
Color
Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.