
Wynford Oil Rubbed Bronze M-Core 3-Series Shower Only (Discontinued)
- Mfr # UT35502ORB
- Zoro # G401236579
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT35502ORB
Zoro #
G401236579
UPC #
26508323120
Country of Origin
Unknown
Dimensions
Height
5.2 in
Width
11.5 in
Length
12.1 in
Details
Finish
Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.