Wynford Oil Rubbed Bronze M-Core 4-Series Tub/Shower
Mfr # UT45503EPORB
Zoro # G415694808
product price:Â $937.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Flow (GPM)
1.75 GPM
Length
12.2 in
Depth (In.)
5.3 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT45503EPORB
Zoro #
G415694808
UPC #
26508348376
Country of Origin
United States
Dimensions
Length
12.2 in
Depth (In.)
5.3 in
Width (In.)
11.5 in
Details
Finish
Oil Rubbed Bronze
Flow (GPM)
1.75 GPM
Standards
Watersense Listed
Color
Bronze
Description
- oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- lever handle makes it easy to adjust the water
- M-CORE cartridge included with the trim
- 7" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- one-function
- 7 15/16"
- diverter
- limited lifetime
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.