
Wynford Pivoting Paper Holder
Mfr # YB5208CH
Zoro # G412370873
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Width
3.9 in
Length
7.1 in
Depth
2.6 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB5208CH
Zoro #
G412370873
UPC #
34584023124
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.9 in
Length
7.1 in
Depth
2.6 in
Details
Finish
Chrome
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •pivoting paper holder
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.