
Wynford Posi Shower Only Trim Eco-Perf B
Mfr # T4502EPBN
Zoro # G912374050
product price: $337.88
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Length
7.88 in
Depth (In.)
4.5 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4502EPBN
Zoro #
G912374050
UPC #
26508253496
Country of Origin
United States
Dimensions
Length
7.88 in
Depth (In.)
4.5 in
Width (In.)
7.75 in
Details
Finish
Brushed Nickel
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •5-7/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full spray
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.