Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Yorkshire 24" Towel Bar Bright Chrome 5324CH

Yorkshire 24" Towel Bar Bright Chrome (Discontinued)

  • Mfr # 5324CH
  • Zoro # G0178335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5324CH
Zoro #
G0178335
UPC #
034584823106
Country of Origin
China

Details

Item
Yorkshire 24" Towel Bar Bright Chrome

Description

Yorkshire 24 In. Towel Bar Bright Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.