Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Yorkshire 24" Towel Bar Satin Nickel BP5324SN

Yorkshire 24" Towel Bar Satin Nickel (Discontinued)

  • Mfr # BP5324SN
  • Zoro # G2172029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP5324SN
Zoro #
G2172029
UPC #
034584002570
Country of Origin
China

Details

Item
Yorkshire 24" Towel Bar Satin Nickel

Description

Yorkshire 24 In. Towel Bar Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.