Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Yorkshire Triple Robe Hook Glacier White 7603W

Yorkshire Triple Robe Hook Glacier White (Discontinued)

  • Mfr # 7603W
  • Zoro # G2172105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603W
Zoro #
G2172105
UPC #
034584656100
Country of Origin
China

Dimensions

Height
2
Width
7.14
Length
13

Details

Item
Yorkshire Triple Robe Hook Glacier White
Collection
Yorkshire
Finish
Glacier
Weight
0.75

Description

Yorkshire Triple Robe Hook Glacier White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.