Zoro Homepage

Zarina 1 Lvr Hdl Lav Sgl Mnt Chr

  • Mfr # WSL84533

  • Zoro # G312377774


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Bowl Depth
3.2 in
Overall Length
20.8 in
Number of Handles
Single 1 Handle Lever
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSL84533
Zoro #
G312377774
UPC #
26508262887
Country of Origin
Taiwan, Province of China

Dimensions

Bowl Depth
3.2 in
Overall Length
20.8 in
Overall Width
9.5 in

Details

Finish
Chrome
Number of Handles
Single 1 Handle Lever
Standards
Lead Law Compliant; Watersense listed
Flow Rate
1.2 GPM

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •one-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •deckplate included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.