Zoro Homepage

Zarina 1 Lvr Hdl Lav Sgl Mnt Srn

  • Mfr # L84533SRN

  • Zoro # G508464806


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Length
20.7 in
Height
3.2 in
Application
Residential
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L84533SRN
Zoro #
G508464806
UPC #
26508252635
Country of Origin
United States

Dimensions

Width
9.5 in
Length
20.7 in
Height
3.2 in

Details

Application
Residential
Finish
Chrome

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •one-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.