Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Zarina Chrome Posi-Temp(R) tub/shower 82533

Zarina Chrome Posi-Temp(R) tub/shower (Discontinued)

  • Mfr # 82533
  • Zoro # G401233653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82533
Zoro #
G401233653
UPC #
26508224168
Country of Origin
Unknown

Dimensions

Height
4.75 in
Width
9.62 in
Length
18.5 in

Details

Finish
Chrome
Handle Type
Single 1 Handle Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.