Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Niveo Stripwasher 14 Inch

  • Mfr # 17781, 26906

  • Zoro # G407468356


product price: $25.69
/ea

Key Features

Squeegee Blade Width
6.875 in
Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17781, 26906
Zoro #
G407468356
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
6.875 in
Length
15.5 in
Size
14 in

Details

Item
Window Scrubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.