Zoro Homepage

Niveo Sleeve 18 Inch

  • Mfr # 26907

  • Zoro # G107467994


product price: $15.69
/ea

Key Features

Squeegee Blade Width
3 in
Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26907
Zoro #
G107467994
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
3 in
Length
19.5 in
Size
18 in

Details

Item
Scrubber Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.