Zoro Homepage

Replacement Cone Clamp Small

  • Mfr # 23114

  • Zoro # G807474797


product price: $9.15
/ea

Key Features

Size
Small
Width
1.5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23114
Zoro #
G807474797
UPC #
-
Country of Origin
China

Dimensions

Size
Small
Length
3 in
Width
1.5 in
Height
1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.