Zoro Homepage

Telescopic Pole 2Section 8 Foot

  • Mfr # 21052

  • Zoro # G707474668


product price: $43.59
/ea

Key Features

Length
57.6 in
Width
2 in
Size
8 Foot
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21052
Zoro #
G707474668
UPC #
-
Country of Origin
China

Dimensions

Length
57.6 in
Width
2 in
Size
8 Foot
Height
2 in

Details

Item
Extension Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.