Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Belt, 006-13-01

  • Mfr # 17834

  • Zoro # G807388544


product price: $27.95
/ea

Key Features

Tool Storage Type Included
Belt
Features
Tool Belt
Width
2 in
Height
2 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team