Roost Nesting Tables, Black - 18 x 19.7 x 19.7 in., 2PK

  • Mfr # VH-1008-02

  • Zoro # G615812231


product price: $614.99
/pk 2, $307.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH-1008-02
Zoro #
G615812231
UPC #
849043094665
Country of Origin
Viet Nam

Description

With a lava stone table top and iron base the Roost Nesting Tables bring a contemporary modern edge to your space. Nesting tables allow for versatile use in several parts of your home. Separate them for added side tables or store them together to save on space. Nesting tables are great for saving space. Just slide them together and store for later. Minimalistic iron base Adds a natural appeal to your space Contemporary Modern Style. We understand how important your home is and how decorating your kitchen dining room or bedrooms with classy contemporary furnishings can help make it a place that reflects who you are. Features -We believe in the power modern furniture has in creating not just a home but your home -We believe in feeling good about our home's environment and we think you do too -Set of 2 Specifications - Collection: Roost - Color: Black - Style: Contemporary Modern - Construction: Lavastone Top - Frame: Iron Base - Small Dimension: 15.4in x 15.4in x 16in - Country of Origin: Vietnam - Dimension: 18in H x 19.7in W x 19.7in D - Weight: 41.89 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.