Zoro Homepage

Tobin Console Table, Light Brown - 30 x 54 x 16 in.

  • Mfr # JD-1003-12

  • Zoro # G515835491


product price: $986.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-1003-12
Zoro #
G515835491
UPC #
849043080927
Country of Origin
China

Description

With a sleek sophisticated design the tobin console table emits rich hues from the solid mango wood’s medium and dark stains. Perfect for adding a welcoming addition toy our front entry this console's two push drawers add versitile storage for everything you need whilst you're running out the door. This console table’s sleek universal design is sure to be a crowd favorite. Solid wood provides a natural and long lasting piece of furniture. An on-trend design to help create a contemporary look. 2 Push to open drawers. Industrial design with a sleek modern twist contemporary modern style. Part of tobin collection. We understand how important your home is and how decorating your kitchen dining room or bedrooms with classy contemporary furnishings can help make it a place that reflects who you are. We believe in the power modern furniture has in creating not just a home but your home. We believe in feeling good about our home's environment and we think you do too. Cleaning Instructions -Wipe with a damp clean cloth and finish with a clean dry cloth -Keep out of direct sunlight and use coasters or corks to preserve the natural finish of the wood when you place hot or cold items on the table -If you wish to use a furniture wax test on a small area of the item that you don’t usually see Specifications - Collection: Tobin - Color: Light Brown - Construction: Solid Mango Wood - Frame: Iron Base MDF - Assembly Required: Yes - Warranty: 1 Year - Country of Origin: India - Dimension: 30 H x 54 W x 16 D - Weight: 76.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.