Zoro Homepage

Moffatt C-Clamp Task Lamp, 18" Flex Arm

  • Mfr # 95030

  • Zoro # G005830777


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95030
Zoro #
G005830777
UPC #
-
Country of Origin
United States

Description

Moffatt c-clamp task lamp, 95030, 18" flex arm the c-clamp base mounting system comes complete with a 2" opening, heavy duty c-clamp base. This c-clamp base mounting system allows for numerous mounting positions. features c-clamp base attaches to any surface up to 2" thick arm length: 18" double-wall shade keeps outer surfaces cool bright conical reflector puts light where you need it innovative aluminum heat sink maximizes switch life vinyl-coated flex arm ensures durable positioning of the light bulb: uses any a19 incandescent bulb up to 100 watts (not included) cord: 3-wire 18 gauge sjto, rated 105c, with nema 3-prong grounded plug shade: 5.75" high, 4.5" diameter, rotates 270

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.