Zoro Homepage

Moffatt Magnet Base Task Lamp, 24" Flex Arm

  • Mfr # 95021

  • Zoro # G105830813


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95021
Zoro #
G105830813
UPC #
-
Country of Origin
United States

Description

Moffatt magnet base task lamp, 95021, 24" flex arm the magnet base mounting system comes complete with a 3" diameter 100 lb. Pull magnetic base. This magnet base mounting system allows for numerous mounting positions. features 100 lb pull, 4" diameter magnetic base arm length:24" double-wall shade keeps outer surfaces cool bright conical reflector puts lights where you need it innovative aluminum heat sink maximizes switch life vinyl-coated flex arm ensures durable positioning of the light bulb: uses any a19 incandescent bulb up to 100 watts (not included) cord: 3-wire 18 gauge sjto, rated 105c, with nema 3-prong grounded plug shade: 5.75" high, 4.5" diameter, rotates 270

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.