Zoro Homepage

Moffatt Quick Disconnect Coupler Base Task Lamp, 18" Flex Arm

  • Mfr # 95040

  • Zoro # G005830449


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95040
Zoro #
G005830449
UPC #
-
Country of Origin
United States

Description

Moffatt quick disconnect coupler base task lamp, 95040, 18" flex arm the quick disconnect coupler mounting system comes complete with a mounting hardware kit that features 2 mounting stud variations, a right angle bracket and all the necessary mounting hardware. This quick coupler mounting system allows for numerous mounting positions. features quick coupler base for quick release swivel mounting. arm length: 18" double-wall shade keeps outer surfaces cool. bright conical reflector puts light where you need it. innovative aluminum heat sink maximizes switch life. vinyl-coated flex arm ensures durable positioning of the light. coupler base light comes with msp mounting kit: ms1 stud mounts in 3/8-16 hole or in 3/8" hole in sheet metal, ms1 stud also mounts on included msra bracket for vertical surfaces, ms2 stud mounts on either wood or sheet metal surfaces with 3 mounting screws (included). bulb: uses any a19 incandescent bulb up to 100 watts (not included). cord: 3-wire 18 gauge sjto, rated 105c, with nema 5-15p 3-prong grounded plug shade: 5.75" high, 4.5" diameter, rotates 270.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.