Zoro Homepage

Adhesive Laptop Stand, Silver

  • Mfr # MS006-M-SLV-EN01

  • Zoro # G814944276


product price: $43.65
/ea

Key Features

Color
Silver
Material
Fiberglass, Vegan Leather, Polyurethane
Height
0.12 in
Width
6.69 in
Weight Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS006-M-SLV-EN01
Zoro #
G814944276
UPC #
6972243540527
Country of Origin
China

Dimensions

Height
0.12 in
Width
6.69 in
Length
8.82 in
Max. Screen Size Supported
15.60 in

Details

Color
Silver
Material
Fiberglass, Vegan Leather, Polyurethane
Weight Capacity
18 lb
Mounting
Desk
Features
Durable, Scratch-free, Eco-friendly, Ventilation Holes, Heavy Duty, Adjustable Angle, Foldable; Height Adjustable
Item
Notebook Stand
Application
Notebook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.