Zoro Homepage

23-4P UTP-CMP SOL BC CAT6, FEP/FRPVC BLACK JACKET, 6 LAN BOXES, 1000FT

  • Mfr # M58289B

  • Zoro # G1038844


product price: $0.67
/ea
Sold in multiples of 1000 for $670.00

Key Features

Standards
PLENUM
Shielded
U/Utp - Unshielded Twisted Pair
Jacket Color
Black
Conductor Count
4 Pair
Category/Level
CATEGORY 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M58289B
Zoro #
G1038844
UPC #
-
Country of Origin
Unknown

Details

Standards
PLENUM
Shielded
U/Utp - Unshielded Twisted Pair
Jacket Color
Black
Conductor Count
4 Pair
Category/Level
CATEGORY 6
Gauge
23 AWG (AMERICAN WIRE GAUGE)
Type
Data
Conductor Type
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.