Zoro Homepage

23-4P UTP-CMP SOL BC CAT6, FEP/FRPVC BLUE JACKET, 1000FT

  • Mfr # M57193B

  • Zoro # G1073354


product price: $1.15
/ea
Sold in multiples of 1000 for $1,150.00

Key Features

Standards
PLENUM
Shielded
U/Utp - Unshielded Twisted Pair
Jacket Color
Blue
Family
ADVANCENET
Conductor Count
4 Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M57193B
Zoro #
G1073354
UPC #
-
Country of Origin
Unknown

Details

Standards
PLENUM
Shielded
U/Utp - Unshielded Twisted Pair
Jacket Color
Blue
Family
ADVANCENET
Conductor Count
4 Pair
Category/Level
CATEGORY 6
Type
Data
Gauge
23 AWG (AMERICAN WIRE GAUGE)
Conductor Type
Solid
Sub Family
CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.