
23-4P UTP-CMP SOL BC CAT6, FEP/FRPVC BLUE JACKET, 6 LAN BOXES, 1000FT
Mfr # M58281B
Zoro # G1070913
product price: $0.67
/eaSold in multiples of 1000 for $670.00
Key Features
Standards
RISER
Shielded
U/Ftp - Unshielded/Foiled Twisted Pair
Jacket Color
Dark Blue
Sub Family
1200 CABLE
Type
Data
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M58281B
Zoro #
G1070913
UPC #
-
Country of Origin
Unknown
Details
Standards
RISER
Shielded
U/Ftp - Unshielded/Foiled Twisted Pair
Jacket Color
Dark Blue
Sub Family
1200 CABLE
Type
Data
Family
DATATWIST 350
Conductor Type
Stranded
Category/Level
CATEGORY 6
Conductor Count
100 Conductor
Gauge
0.8 MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.