Advance 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Terracotta 96 sq ft per carton
- Mfr # EQ306-374
- Zoro # G107866056
Key Features
Specifications
Details
- MFR #
- EQ306-374
- Zoro #
- G107866056
- UPC #
- 636738920503
- Country of Origin
- United States
- Color
- Terracotta
- Fiber Material
- Colorstrand® Nylon
- Application
- Inside; Any Level
- Coverage Area
- 96 sq ft per carton
- Backing Material
- EcoFlex Matrix
- Collection
- Mohawk Advance
- Package qty
- 1 Carton (96 sq ft)
Dimensions
- Length
- 24"
- Width
- 24"
- Height
- 0.17"
Description
Mohawk Advance Carpet Tile with ColorStrand Nylon fibers is highperformance carpet tile that delivers color intensity in a variety of looks and colors The durable carpet tiles resists crushing and feature added soil protection, ensuring suitability for hightraffic areas Mohawk Advance also features added stain protection, which helps protect against stains on your carpet tile floors This easytomaintain flooring is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and more Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space
- Mohawk Advance delivers design flexibility, color intensity, and added stain and soil protection.
- Includes EcoSentry Soil Protection and EcoSentry Plus Stain Protection
- 24" x 24" Carpet Tile ; 96 sq ft per carton ; Case weighs 41 lbs
- Tiles are impervious to moisture damage from spills and water extraction cleaning
- Recommended installation methods : direct glue down or flexlok adhesive tabs item (Flexlok Zoro part numbers: G613345359 or G113345361)
- Install in home office, basement, gym, playroom, bedrooom or living room
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.