Shop MOHAWK

Advance 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Inside Scoop 96 sq ft per carton

  • Mfr # EQ801-989
  • Zoro # G107866001

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Length
24"
Width
24"
Height
0.17"
Backing Material
UltraSet Matrix
Fiber Material
EnviroStrandâ„¢ PET
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EQ801-989
Zoro #
G107866001
UPC #
636738921258
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
0.17"

Details

Color
Inside Scoop
Backing Material
UltraSet Matrix
Fiber Material
EnviroStrandâ„¢ PET
Coverage Area
96 sq ft per carton
Application
Inside; Any Level
Collection
Mohawk Elite
Package qty
1 Carton (96 sq ft)

Description

Mohawk Advance Carpet Tile with EnviroStrand PET fibers is highperformance carpet tile that delivers color intensity in a variety of looks and colors The easyinstall carpet tiles feature added soil protection, ensuring suitability for hightraffic areas Mohawk Advance also features added stain protection, which helps protect against stains on your carpet tile floors This easytomaintain flooring is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and more Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space


  • Mohawk Advance delivers design flexibility, color intensity, and added stain and soil protection.
  • Includes Mohawk Protection Plus Soil
  • 24" x 24" Carpet Tile ; 96 sq ft per carton ; Case weighs 41 lbs
  • Tiles are impervious to moisture damage from spills and water extraction cleaning
  • Recommended installation methods : direct glue down or flexlok adhesive tabs item (Flexlok Zoro part numbers: G613345359 or G113345361)
  • Install in home office, basement, gym, playroom, bedrooom or living room

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.