Advance Natural Engineered Wood w/ Long-lasting Finish in Frothed Hickory, 6.5 in. x 9.5-48 in.

  • Mfr # LFW05-94

  • Zoro # G811673995


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Size
6.5 in x 9.5-48 in
Material
Engineered wood
Color
Frothed Hickory
Finish
Aluminum Oxide
Coverage Area
25.99 Sq.ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFW05-94
Zoro #
G811673995
UPC #
636738734872
Country of Origin
Viet Nam

Dimensions

Size
6.5 in x 9.5-48 in
Length
48 in
Height
6.5 in
Thickness
0.375 in

Details

Material
Engineered wood
Color
Frothed Hickory
Finish
Aluminum Oxide
Coverage Area
25.99 Sq.ft

Description

Mohawk's unique products add style and value to any space. Mohawk Advance engineered wood flooring features stunning, long-lasting finishes and naturally gorgeous visuals. The line's rotary cut creates a bold variegated pattern with an ultra matte finish for a premium contemporary appearance. Handscraped textures add a crafted look. Available in rich Frothed Hickory, these high-performing, FloorScore certified floors are easy to install and will enhance the beauty of any room in your home for years to come. Made from real hardwood, the cross-ply construction of Mohawk's engineered wood flooring resists expansion and contraction from humidity changes. This is sturdy, reliable flooring to stand up against even the most active households. Case pack: 25.99 SF

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products