_LFW05xx95xxAxxECOxx1a044d.jpeg)
Advance Natural Engineered Wood w/ Long-lasting Finish in Macchiato Hickory, 6.5 in. x 9.5-48 in.
Mfr # LFW05-95
Zoro # G011673993
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Size
6.5 in x 9.5-48 in
Material
Engineered wood
Color
Macchiato Hickory
Finish
Aluminum Oxide
Coverage Area
25.99 Sq.ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LFW05-95
Zoro #
G011673993
UPC #
636738734889
Country of Origin
Viet Nam
Dimensions
Size
6.5 in x 9.5-48 in
Length
48 in
Height
6.5 in
Thickness
0.375 in
Details
Material
Engineered wood
Color
Macchiato Hickory
Finish
Aluminum Oxide
Coverage Area
25.99 Sq.ft
Description
Mohawk's unique products add style and value to any space. Mohawk Advance engineered wood flooring features stunning, long-lasting finishes and naturally gorgeous visuals. The line's rotary cut creates a bold variegated pattern with an ultra matte finish for a premium contemporary appearance. Handscraped textures add a crafted look. Available in rich Macchiato Hickory, these high-performing, FloorScore certified floors are easy to install and will enhance the beauty of any room in your home for years to come. Made from real hardwood, the cross-ply construction of Mohawk's engineered wood flooring resists expansion and contraction from humidity changes. This is sturdy, reliable flooring to stand up against even the most active households. Case pack: 25.99 SF
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.