Shop MOHAWK
See all product information
Create Account
Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Earth Tone
- Mfr # EB301-869
- Zoro # G307865965
product price:Â
$
6.89
/ea
Key Features
Length
24
Depth
0.17
Width
24
Height
0.17
Includes
Installation Orientation: Brick, Custom, Quarter Turn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EB301-869
- Zoro #
- G307865965
- UPC #
- 636738693445
- Country of Origin
- United States
Dimensions
- Length
- 24
- Depth
- 0.17
- Width
- 24
- Height
- 0.17
Details
- Color
- Earth Tone
- Includes
- Installation Orientation: Brick, Custom, Quarter Turn
- Application
- Inside; Any Level
- Backing
- EcoFlex Matrix
- Pile Weight
- 1.53
- Coverage Area
- 96 per Carton
- Collection
- Mohawk Basics EQ301
- Package qty
- 1 Sample
Description
Mohawk Basics Carpet Tile with EnviroStrand PET carpet tile is reliable performance flooring offered in a variety of colors and styles With added soil protection and built in stain protection, this carpet tile resists dirt, grime and contaminants This easytomaintain flooring option is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and more Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.