Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Slate 96 sq ft per carton
- Mfr # EQ303-949
- Zoro # G307866009
Key Features
Specifications
Product Information
- MFR #
- EQ303-949
- Zoro #
- G307866009
- UPC #
- 636738920473
- Country of Origin
- United States
Dimensions
- Length
- 24"
- Width
- 24"
- Height
- 0.17"
Details
- Color
- Slate
- Fiber Material
- EnviroStrandâ„¢ PET
- Application
- Inside; Any Level
- Coverage Area
- 96 sq ft per carton
- Backing Material
- EcoFlex Matrix
- Collection
- Mohawk Basics EQ303
- Package qty
- 1 Carton (96 sq ft)
Description
Mohawk Basics Carpet Tile with EnviroStrand PET carpet tile is reliable performance flooring offered in a variety of colors and styles With added soil protection and built in stain protection, this carpet tile resists dirt, grime and contaminants This easytomaintain flooring option is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and more Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space
- Mohawk Basics offers reliable, high performance, visually stunning carpet
- Includes EcoSentry Soil Protection
- 24" x 24" Carpet Tile ; 96 sq ft per carton ; Case weighs 41 lbs
- Tiles are impervious to moisture damage from spills and water extraction cleaning
- Recommended installation methods : direct glue down or flexlok adhesive tabs item (Flexlok Zoro part numbers: G613345359 or G113345361)
- Install in home office, basement, gym, playroom, bedrooom or living room
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.