Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Walnut 96 sq ft per carton

  • Mfr # EQ300-748
  • Zoro # G407045991
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Length
24"
Width
24"
Height
0.17"
Includes
Installation Orientation: Ashlar, Brick, Monolithic, Quarter Turn
Backing Material
EcoFlex Matrix
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EQ300-748
Zoro #
G407045991
UPC #
636738920299
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
0.17"

Details

Color
Walnut
Includes
Installation Orientation: Ashlar, Brick, Monolithic, Quarter Turn
Backing Material
EcoFlex Matrix
Application
Inside; Any Level
Coverage Area
96 sq ft per carton
Fiber Material
EnviroStrandâ„¢ PET
Collection
Mohawk Basics EQ300
Package qty
1 Carton (96 sq ft)

Description

Mohawk Basics Carpet Tile with EnviroStrand PET carpet tile is reliable performance flooring offered in a variety of colors and styles With added soil protection and built in stain protection this carpet tile resists dirt grime and contaminants This easytomaintain flooring option is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed the dimensionally stable carpet tile flooring will lay flat so you dont have to worry about warping over time This carpet tile floor is perfect for installation in the basement home office gym playroom bedrooom living room and more Committed to innovation performance and sustainability many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space


  • Mohawk Basics offers reliable, high performance, visually stunning carpet
  • Includes EcoSentry Soil Protection
  • 24" x 24" Carpet Tile ; 96 sq ft per carton ; Case weighs 41 lbs
  • Tiles are impervious to moisture damage from spills and water extraction cleaning
  • Recommended installation methods : direct glue down or flexlok adhesive tabs item (Flexlok Zoro part numbers: G613345359 or G113345361)
  • Install in home office, basement, gym, playroom, bedrooom or living room

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.