Basics Natural Engineered Wood w/ Long-lasting Finish in Caf Birch, 5 in. x 12-48 in.

  • Mfr # LFW02-99

  • Zoro # G111674012


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Size
5 in x 12-48 in
Material
Engineered wood
Color
Café Birch
Finish
Aluminum Oxide
Coverage Area
23 Sq.ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFW02-99
Zoro #
G111674012
UPC #
636738547762
Country of Origin
Viet Nam

Dimensions

Size
5 in x 12-48 in
Length
48 in
Height
5 in
Thickness
0.375 in

Details

Material
Engineered wood
Color
Café Birch
Finish
Aluminum Oxide
Coverage Area
23 Sq.ft

Description

Mohawk's unique products add style and value to any space. Mohawk Basics engineered wood flooring features stunning, long-lasting finishes and truly natural visuals. The line's rotary cut creates a bold variegated pattern with a matte finish for traditional hardwood visuals. Scraped and chattered textures add a rustic, natural look. Available in warm Cafe Birch, these easy-to-install floors are FloorScore certified and prized for their natural beauty, timeless appeal and durable performance. Made from real hardwood, the cross-ply construction of Mohawk's engineered wood flooring resists expansion and contraction from humidity changes. This is sturdy, reliable flooring to stand up against even the most active households. Case pack: 23 SF

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products