Carpet Adhesive One Sided Tabs, Commercial/Residential, 4''x4'' Tabs, 125-Tabs in a 1.5 lbs. Box

  • Mfr # FLXSC-1

  • Zoro # G113345361


product price: $49.99
/ea

Key Features

For Use On
Carpet Tile Products
Includes
125 tabs
Size
4 in W x 4 in L x 1.75 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLXSC-1
Zoro #
G113345361
UPC #
636738152270
Country of Origin
United States

Dimensions

Size
4 in W x 4 in L x 1.75 in D

Details

Item
Adhesive Tabs
For Use On
Carpet Tile Products
Includes
125 tabs

Description

Mohawk's FlexLok+ tab system allows you to quickly and easily install carpet tiles without having to rely on messy, smelly adhesives or poor-quality peel &stick backings. Flexlok+ tabs can be used on any substrate, and unlike other installation methods, Flexlok+ tabs attach the carpet tiles to each other instead of tiles to the floor creating a floating system. This allows you to replace damaged tiles easily or remove the tiles when you're ready for something new. Whether you need to install carpet tile in your basement or office, Flexlok+ tabs will provide performance without compromise. FlexLok+ tabs can be used with carpet tile, plank or square.


  • • Each box includes 125 tabs per box, which covers 337.5 square feet (37.5 square yards) of carpet tile
  • • HPD and CRI Green Label Certified
  • • Use FlexLok tabs to quickly and easily install carpet tiles without having to rely on messy, smelly adhesives or poor-quality peel and stick backings.
  • • Pre-existing adhesive must be 90% removed to have only trace amounts.
  • • Individual Tab Dimensions: 4" W x 4" L x 1.75" T
  • • Makes carpet tile replacements or removal a breeze
  • • Tab adhesive on one sided only (not double sided), peel and stick tab to carpet tile corners
  • • Creates a floating installation system
  • • Use on any substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.