
CopierPaper, BrightWhite, 250, PK250, Color: White (Discontinued)
- Mfr # 12214
- Zoro # G4131219
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12214
Zoro #
G4131219
UPC #
843855000579
Country of Origin
United States
Dimensions
Sheet/Roll Size
8.5 x 11
Details
Item
Color Copy Paper, Cover Stock
Color
White
Paper Weight
80 lb.
Features
Cover Stock
Machine Compatibility
Color Copiers; Color Laser Printers; Digital Imaging Equipment
Paper/Media Color(s)
Bright White
Paper Finish
Smooth
Paper Basis Weight (lb)
80 lb Cover
Brightness Rating (US)
98
Weight
7.19 lbs
Description
Color Copy Paper, Cover Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.