Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mohawk CopierPaper, BrightWhite, 500, PK500, Paper Weight: 28 lb. 12206

CopierPaper, BrightWhite, 500, PK500, Paper Weight: 28 lb. (Discontinued)

  • Mfr # 12206
  • Zoro # G4131237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12206
Zoro #
G4131237
UPC #
843855000418
Country of Origin
United States

Dimensions

Sheet/Roll Size
11 x 17

Details

Item
Color Copy Paper, Cover Stock
Color
White
Paper Weight
28 lb.
Features
Paper
Paper/Media Color(s)
Bright White
Brightness Rating (US)
98
Paper Finish
Smooth
Machine Compatibility
Color Copiers; Color Laser Printers; Digital Imaging Equipment
Weight
14 lbs
Paper Basis Weight (lb)
28 lb Bond

Description

Color Copy Paper, Cover Stock, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.