Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Lube Swab Truck, 15 In.

  • Mfr # 71414

  • Zoro # G4875385


product price: $7.49
/ea

Key Features

Used For
Tires
Material
Cotton
Number of Pieces
1
Color
White
Type
Tire Swab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71414
Zoro #
G4875385
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2 in
Overall Diameter
2 in
Overall Length
15 in
Overall Width
2 in

Details

Item
Cotton Lube Swab Truck
Used For
Tires
Material
Cotton
Number of Pieces
1
Color
White
Type
Tire Swab
Product Type
Tire Swab

Description

Cotton Lube Swab Truck, Product Type Tire Swab, Material Cotton, Overall Length 15 in, Overall Width 2 in, Overall Height 2 in, Overall Diameter 2 in, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.