Zoro Homepage

Elite Engineered Hardwood Flooring Sample, 7.5 in. W x 6 in. L Striped Oak

  • Mfr # SPC1301229

  • Zoro # G511768236


product price: $7.65
/ea

Key Features

Finish
Aluminum Oxide
Material
Engineered wood
Length
6 in
Width
7.5 in
Thickness
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC1301229
Zoro #
G511768236
UPC #
636738779149
Country of Origin
Viet Nam

Dimensions

Length
6 in
Width
7.5 in
Thickness
0.563 in

Details

Item
Engineered Wood Flooring
Color
Striped Oak
Finish
Aluminum Oxide
Material
Engineered wood
Installation Method
Staple/Nail with Glue Assist

Description

Mohawk Elite hardwood flooring is the ultimate in enhanced and naturally gorgeous visuals for a premium contemporary look. Striped Oak is a classic and warm medium golden brown suitable for any style. Plank has hand beveled edge.


  • •Mohawk Elite hardwood flooring is the ultimate in enhanced and naturally gorgeous visuals for a premium contemporary look. Striped Oak is a classic and warm medium golden brown suitable for any style. Plank has hand beveled edge.
  • •Scratch proof with enduring style and long-lasting finishes. Easy to install using glue, staple or floating installation methods.
  • •5-Year Light Commercial Warranty, 50-year Finish Warranty, Limited Lifetime Structure Warranty, Limited Lifetime Moisture Warranty
  • •Ideal for any level and any room in your home. Optimal performance in light traffic areas.
  • •Actual item may vary in color from screen representation; we recommend ordering a sample to view in your home.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.