Elite Natural Engineered Wood, Longer Planks in Sand Dollar Oak, 7.5 in. x 86.7 in. RL

  • Mfr # LFW11-29

  • Zoro # G711673989


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Size
7.5 in x 86.7 in
Material
Engineered wood
Color
Sand Dollar Oak
Finish
Aluminum Oxide
Coverage Area
27.41 Sq.ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFW11-29
Zoro #
G711673989
UPC #
636738778227
Country of Origin
Viet Nam

Dimensions

Size
7.5 in x 86.7 in
Length
86.7 in
Height
7.5 in
Thickness
0.375 in

Details

Material
Engineered wood
Color
Sand Dollar Oak
Finish
Aluminum Oxide
Coverage Area
27.41 Sq.ft

Description

Mohawk's unique products add style and value to any space. Mohawk Elite engineered wood flooring features long-lasting finishes and wider, longer planks for the ultimate in enhanced and naturally gorgeous visuals. The line's sliced and sawn cuts produce a luxurious cathedral grain with an ultra matte finish for a premium contemporary look. The wire brushed and hand scraped treatments further enhance the wood's texture. Available in Sand Dollar Oak, these FloorScore certified floors are easy to install with natural beauty, timeless style and extreme durability that make them perfect for any room of your home. Made from real hardwood, the cross-ply construction of Mohawk's engineered wood flooring resists expansion and contraction from humidity changes. This is sturdy, stunning, and reliable flooring to stand up against even the most active households. Case pack: 27.41 SF

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products