Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mohawk Mohawk Basics Waterproof Vinyl Plank Flooring in Alloy Gray 2mm, 8 x 8 Sample SPC1319475

Mohawk Basics Waterproof Vinyl Plank Flooring in Alloy Gray 2mm, 8 x 8 Sample (Discontinued)

  • Mfr # SPC1319475
  • Zoro # G007865951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC1319475
Zoro #
G007865951
UPC #
636738779828
Country of Origin
United States

Dimensions

Size
8"X8"
Length
8
Height
0.08
Thickness
12mil
Width
8

Details

Color
Alloy Gray
Finish
Matte
Application
Inside; Any Level
Collection
Mohawk Basics

Description

Mohawk Basics Alloy Gray luxury vinyl tile is the perfect waterproof choice for hightraffic and wet areas, including basements, bathrooms, and kitchens Ideal for families, Mohawk Basics, repels liquids and stains, is easy to clean, and is petfriendly Additionally, this light gray vinyl flooring is built to last Mohawk is a worldwide leader in flooring solutions Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring In addition, the brand is renowned for creating unique products that add style and value to any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.