This item is Discontinued.

Mohawk Mohawk Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Eagle 96 sq ft per carton EQ311-152

Mohawk Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Eagle 96 sq ft per carton (Discontinued)

  • Mfr # EQ311-152
  • Zoro # G507866038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQ311-152
Zoro #
G507866038
UPC #
636738920909
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
0.17"

Details

Color
Eagle
Coverage Area
96 sq ft per carton
Fiber Material
Colorstrand® Nylon
Application
Inside; Any Level
Backing Material
EcoFlex Matrix
Collection
Mohawk Elite
Package qty
1 Carton (96 sq ft)

Description

Mohawk Elite Carpet Tile with Colorstrand Nylon is ultimate performance carpet tile that that delivers color intensity in an assortment of premium designs and patterns The durable carpet tiles resist crushing and feature added soil protection, ensuring suitability for hightraffic areas Mohawk Elite also features added stain protection, which helps protect against stains on your carpet tile floors This easytomaintain flooring is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and more Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space


  • •Mohawk Elite delivers high end design flexibility, color intensity, and added stain and soil protection.
  • •Includes EcoSentry Soil Protection and EcoSentry Plus Stain Protection
  • •24" x 24" Carpet Tile ; 96 sq ft per carton ; Case weighs 41 lbs
  • •Tiles are impervious to moisture damage from spills and water extraction cleaning
  • •Recommended installation methods : direct glue down or flexlok adhesive tabs item (Flexlok Zoro part numbers: G613345359 or G113345361)
  • •Install in home office, basement, gym, playroom, bedrooom or living room

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.